Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3/16 In

  • Mfr # H265FT

  • Zoro # G3054567


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Measurement System
Fractional Inch
Material
52100 Thru Hardened
Outside Dia.
13/32 in
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H265FT
Zoro #
G3054567
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Inside Dia.
3/16 in
Drill Size
3/16 in
Length under Head
5/16"
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size- Decimal
3/16" (0.1875)
Overall Length
5/16 in
Head Thickness
5/32"
Size - Decimal
B - 0.2380

Details

Measurement System
Fractional Inch
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.1875
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Material
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.