Zoro Homepage

Drill Bushing, Type H, Drill Size 3.25mm

  • Mfr # H206DX

  • Zoro # G3067088


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Length under Head
3/8"
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
3.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H206DX
Zoro #
G3067088
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/8"
Overall Length
3/8 in
Inside Dia.
3.25 mm
Head Thickness
1/8"
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
27/64 in
Drill Size
3.25 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Measurement System
Metric
Hardness
Rc 62-64
Finish
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Decimal Equivalent
0.1280
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.