Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3.25mm

  • Mfr # HT1610DX

  • Zoro # G3050446


product price: $10.19
/ea

Key Features

Finish
High Speed Steel
Head Dia.
3/8 in
Overall Length
5/8 in
Head Material
High Speed Steel
Length under Head
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1610DX
Zoro #
G3050446
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
3/8 in
Overall Length
5/8 in
Length under Head
5/8"
Drill Size
3.25 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
3.25 mm
Outside Dia.
1/4 in
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
R - 0.3390

Details

Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Measurement System
Metric
Head Type
Yes
Decimal Equivalent
0.1280
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 3.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.