Zoro Select
Drill Bushing, Type H, Drill Size # 33
Mfr # H165DO
Zoro # G3079749
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 5/16"
- Heat Treatment Through Hardened
- Rockwell Hardness RC 62-64
- Material - Machining High Speed Steel
- Measurement System Wire
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 6 pt Metric Socket, 6 Points (40709)
- ZORO SELECT Head Set, 4-40, 1.50in, SSG-801 (HS-0440)
- SKB Olive Drab Green Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4M-E)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (82007)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8816OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H328IM)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- Zoro Select Press-Fit Bushings