Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3.5mm

  • Mfr # H164ED

  • Zoro # G3079855


product price: $9.99
/ea

Key Features

Material - Machining
High Speed Steel
Head Dia.
23/64 in
Length under Head
1/4"
Size- Decimal
3.50mm (0.1378)
Head Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H164ED
Zoro #
G3079855
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
23/64 in
Length under Head
1/4"
Size- Decimal
3.50mm (0.1378)
Head Thickness
3/32"
Inside Dia.
3.50 mm
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3.50 mm
Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
13/32 in - 0.4062

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Measurement System
Metric
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.1378
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.