Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3/64 In

  • Mfr # H108BF

  • Zoro # G6295773


product price: $30.19
/ea

Key Features

Size- Decimal
3/64" (0.0469)
Head Dia.
1/4 in
Hardness
Rc 62-64
Outside Dia.
5/32 in
Length under Head
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H108BF
Zoro #
G6295773
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
3/64" (0.0469)
Head Dia.
1/4 in
Outside Dia.
5/32 in
Length under Head
1/2"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/32"
Overall Length
1/2 in
Drill Size
3/64 in
Inside Dia.
3/64 in
Size - Decimal
3/64" - 0.0469

Details

Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.0469
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.