Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3.6mm

  • Mfr # H2012EH

  • Zoro # G1833198


product price: $8.19
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2012EH
Zoro #
G1833198
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/8"
Outside Dia.
5/16 in
Inside Dia.
3.60 mm
Length under Head
3/4"
Drill Size
3.60 mm
Size - Decimal
1-3/4 in - 1.7500

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Metric
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Type
Yes
Decimal Equivalent
0.1417
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.