Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 49/64 In

  • Mfr # H6412NE

  • Zoro # G3060246


product price: $8.89
/ea

Key Features

Bushing Head Type
Headed
Head Dia.
1 3/16 in
Head Material
High Speed Steel
Size- Decimal
49/64" (0.7656)
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6412NE
Zoro #
G3060246
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 3/16 in
Size- Decimal
49/64" (0.7656)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 in
Inside Dia.
49/64 in
Head Thickness
3/16"
Drill Size
49/64 in
Length under Head
3/4"
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size - Decimal
49/64" - 0.7656

Details

Bushing Head Type
Headed
Head Material
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Decimal Equivalent
0.7656
Material
52100 Thru Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.