Drill Bushing, Type H, Drill Size 49/64 In
Mfr # H6448NE
Zoro # G6264413
product price: $28.99
/eaKey Features
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Decimal Equivalent
0.7656
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6448NE
Zoro #
G6264413
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
49/64" (0.7656)
Drill Size
49/64 in
Length under Head
3"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3 in
Inside Dia.
49/64 in
Head Thickness
5/16"
Head Dia.
1 15/64 in
Size - Decimal
#20 - 0.1610
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.