Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5/16 In

  • Mfr # HT3610IM

  • Zoro # G3051548


product price: $6.49
/ea

Key Features

Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT3610IM
Zoro #
G3051548
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5/16 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
5/8 in
Inside Dia.
5/16 in
Head Thickness
3/32"
Size- Decimal
5/16" (0.3125)
Length under Head
5/8"
Head Dia.
11/16 in
Outside Dia.
9/16 in
Size - Decimal
L - 0.2900

Details

Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3125
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.