Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 57/64 In

  • Mfr # H8816NZ

  • Zoro # G9744113


product price: $13.99
/ea

Key Features

Bushing Type
Head Press Fit
Size- Decimal
57/64" (0.8906)
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Dia.
1 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8816NZ
Zoro #
G9744113
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
57/64" (0.8906)
Head Dia.
1 35/64 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Outside Dia.
1 3/8 in
Head Thickness
3/8"
Length under Head
1"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
57/64 in
Inside Dia.
57/64 in
Size - Decimal
#35 - 0.1100

Details

Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
0.8906
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.