Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5/8 In

  • Mfr # H5622MH

  • Zoro # G3060471


product price: $10.19
/ea

Key Features

Material
52100 Thru Hardened
Inside Dia.
5/8 in
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5622MH
Zoro #
G3060471
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5/8 in
Length under Head
1-3/8"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
7/8 in
Overall Length
1 3/8 in
Size- Decimal
5/8" (0.6250)
Drill Size
5/8 in
Head Thickness
3/16"
Head Dia.
1 1/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
5/8" - 0.6250

Details

Material
52100 Thru Hardened
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.6250
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.