Drill Bushing, Type H, Drill Size 5/8 In
Mfr # HT5620MH
Zoro # G3086855
product price: $10.49
/eaKey Features
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Bushing Type
Head Press Fit
Decimal Equivalent
0.6250
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT5620MH
Zoro #
G3086855
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
3/16"
Drill Size
5/8 in
Head Dia.
1 1/16 in
Inside Dia.
5/8 in
Outside Dia.
7/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Length under Head
1-1/4"
Size- Decimal
5/8" (0.6250)
Size - Decimal
#75 - 0.0210
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.