Zoro Homepage

Drill Bushing, Type H, Drill Size 7.1mm

  • Mfr # H3216HV

  • Zoro # G3052990


product price: $9.69
/ea

Key Features

Drill Size
7.10 mm
Material
52100 Thru Hardened
Inside Dia.
7.10 mm
Head Dia.
39/64 in
Length under Head
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3216HV
Zoro #
G3052990
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
7.10 mm
Inside Dia.
7.10 mm
Overall Length
1 in
Head Dia.
39/64 in
Length under Head
1"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
F - 0.2570

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 7.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.