Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 7/8 In
- Mfr # H8812NW
- Zoro # G9744436
product price:Â
$
13.29
/ea
Key Features
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Dia.
1 35/64 in
Material - Machining
High Speed Steel
Drill Size
7/8 in
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8812NW
- Zoro #
- G9744436
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0005" T.I.R. max
- Decimal Equivalent
- 0.8750
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Measurement System
- Fractional Inch
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Head Dia.
- 1 35/64 in
- Drill Size
- 7/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 3/4 in
- Head Thickness
- 3/8"
- Outside Dia.
- 1 3/8 in
- Inside Dia.
- 7/8 in
- Length under Head
- 3/4"
- Size- Decimal
- 7/8" (0.8750)
- Size - Decimal
- #33 - 0.1130
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.