Drill Bushing, Type H, Drill Size B
Mfr # H328GZ
Zoro # G3096996
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Decimal Equivalent
0.2380
Size- Decimal
B (0.2380)
Rockwell Hardness
RC 62-64
Drill Size
B
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H328GZ
Zoro #
G3096996
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
B (0.2380)
Drill Size
B
Head Thickness
7/32"
Inside Dia.
B
Length under Head
1/2"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
39/64 in
Outside Dia.
1/2 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#17 - 0.1730
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.