Zoro Homepage

Drill Bushing, Type H, Drill Size B

  • Mfr # HT286GZ

  • Zoro # G3052327


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Outside Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT286GZ
Zoro #
G3052327
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
B
Drill Size
B
Size- Decimal
B (0.2380)
Head Thickness
3/32"
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
3/8"
Head Dia.
9/16 in
Size - Decimal
H - 0.2660

Details

Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Measurement System
Letter
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Decimal Equivalent
0.2380
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.