Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size F

  • Mfr # HT288HJ

  • Zoro # G3051758


product price: $7.59
/ea

Key Features

Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Dia.
9/16 in
Outside Dia.
7/16 in
Inside Dia.
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT288HJ
Zoro #
G3051758
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
9/16 in
Outside Dia.
7/16 in
Inside Dia.
F
Overall Length
1/2 in
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
F (0.2570)
Length under Head
1/2"
Drill Size
F
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
K - 0.2810

Details

Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Letter
Decimal Equivalent
0.2570
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.