Drill Bushing, Type H, Drill Size M
Mfr # H325ID
Zoro # G3097739
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Size- Decimal
M (0.2950)
Drill Size
M
Decimal Equivalent
0.2950
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H325ID
Zoro #
G3097739
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
M (0.2950)
Drill Size
M
Overall Length
5/16 in
Outside Dia.
1/2 in
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
5/16"
Inside Dia.
M
Size - Decimal
#15 - 0.1800
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.