Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size M

  • Mfr # HT3610ID

  • Zoro # G3051575


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Length under Head
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT3610ID
Zoro #
G3051575
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
5/8"
Outside Dia.
9/16 in
Head Thickness
3/32"
Overall Length
5/8 in
Inside Dia.
M
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
11/16 in
Drill Size
M
Size- Decimal
M (0.2950)
Size - Decimal
L - 0.2900

Details

Head Material
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Bushing Type
Head Press Fit
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.2950
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.