Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size M

  • Mfr # HT3616ID

  • Zoro # G3090879


product price: $7.89
/ea

Key Features

Drill Size
M
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
M (0.2950)
Length under Head
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT3616ID
Zoro #
G3090879
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
M
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
M (0.2950)
Length under Head
1"
Overall Length
1 in
Inside Dia.
M
Outside Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
11/16 in
Head Thickness
3/32"
Size - Decimal
#42 - 0.0935

Details

Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.2950
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Head Type
Yes
Drill Bushing Wall Type
Thin Wall
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.