Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size N

  • Mfr # HT368IH

  • Zoro # G3089899


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Head Dia.
11/16 in
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
N
Measurement System
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT368IH
Zoro #
G3089899
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
11/16 in
Inside Dia.
N
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
3/32"
Length under Head
1/2"
Size- Decimal
N (0.3020)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
N
Outside Dia.
9/16 in
Overall Length
1/2 in
Size - Decimal
#45 - 0.0820

Details

Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Letter
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.3020
Material
52100 Thru Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Head Type
Yes
Drill Bushing Wall Type
Thin Wall
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.