Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 10

  • Mfr # H328FX

  • Zoro # G3097160


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Decimal Equivalent
0.1935
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H328FX
Zoro #
G3097160
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Drill Size
#10
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#10 (0.1935)
Outside Dia.
1/2 in
Overall Length
1/2 in
Inside Dia.
#10
Length under Head
1/2"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
39/64 in
Size - Decimal
#16 - 0.1770

Details

Decimal Equivalent
0.1935
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.