Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 2

  • Mfr # H3212GQ

  • Zoro # G3053620


product price: $8.95
/ea

Key Features

Head Thickness
7/32"
Material
52100 Thru Hardened
Measurement System
Wire
Outside Dia.
1/2 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3212GQ
Zoro #
G3053620
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Outside Dia.
1/2 in
Overall Length
3/4 in
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
#2
Length under Head
3/4"
Size- Decimal
#2 (0.2210)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#2
Size - Decimal
D - 0.2460

Details

Material
52100 Thru Hardened
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Decimal Equivalent
0.2010
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.