Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 3

  • Mfr # H265GM

  • Zoro # G3054436


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Length under Head
5/16"
Hardness
Rc 62-64
Inside Dia.
#3
Finish
High Speed Steel
Outside Dia.
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H265GM
Zoro #
G3054436
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/16"
Inside Dia.
#3
Outside Dia.
13/32 in
Drill Size
#3
Overall Length
5/16 in
Head Thickness
5/32"
Head Dia.
1/2 in
Size- Decimal
#3 (0.2130)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
C - 0.2420

Details

Hardness
Rc 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Decimal Equivalent
0.2130
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.