Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 33

  • Mfr # H168DO

  • Zoro # G3079286


product price: $9.99
/ea

Key Features

Hardness
Rc 62-64
Inside Dia.
#33
Length under Head
1/2"
Bushing Head Type
Headed
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H168DO
Zoro #
G3079286
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#33
Length under Head
1/2"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1/2 in
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
23/64 in
Size- Decimal
#33 (0.1130)
Drill Size
#33
Head Thickness
3/32"
Size - Decimal
1-3/32 in - 1.0938

Details

Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Head Material
High Speed Steel
Decimal Equivalent
0.1130
Material - Machining
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.