Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 34

  • Mfr # H166DM

  • Zoro # G3079520


product price: $9.69
/ea

Key Features

Inside Dia.
#34
Drill Size
#34
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H166DM
Zoro #
G3079520
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#34
Drill Size
#34
Outside Dia.
1/4 in
Head Dia.
23/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
3/8 in
Length under Head
3/8"
Size- Decimal
#34 (0.1110)
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
13/32 in - 0.4062

Details

Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Decimal Equivalent
0.1110
Bushing Type
Head Press Fit
Measurement System
Wire
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.