Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 36

  • Mfr # H165DH

  • Zoro # G3079785


product price: $8.89
/ea

Key Features

Bushing Type
Head Press Fit
Decimal Equivalent
0.1065
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Dia.
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H165DH
Zoro #
G3079785
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
23/64 in
Size- Decimal
#36 (0.1065)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
#36
Inside Dia.
#36
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/32"
Overall Length
5/16 in
Length under Head
5/16"
Size - Decimal
13/32 in - 0.4062

Details

Bushing Type
Head Press Fit
Decimal Equivalent
0.1065
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Wire
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.