Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 49

  • Mfr # H1316CB

  • Zoro # G6243465


product price: $15.69
/ea

Key Features

Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.0730
Heat Treatment
Through Hardened
Length under Head
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1316CB
Zoro #
G6243465
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Length under Head
1"
Inside Dia.
#49
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
19/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/32"
Size- Decimal
#49 (0.0730)
Outside Dia.
13/64 in
Drill Size
#49
Size - Decimal
O - 0.3160

Details

Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.0730
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.