Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 52

  • Mfr # HT125BT

  • Zoro # G3051021


product price: $9.99
/ea

Key Features

Head Dia.
5/16 in
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Head Thickness
3/32"
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT125BT
Zoro #
G3051021
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/16 in
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Drill Size
#52
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
3/16 in
Length under Head
5/16"
Size- Decimal
#52 (0.0635)
Overall Length
5/16 in
Inside Dia.
#52
Size - Decimal
O - 0.3160

Details

Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Decimal Equivalent
0.0635
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.