Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 52
- Mfr # HT128BT
- Zoro # G1985140
product price:Â
$
11.59
/ea
Key Features
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Bushing Head Type
Headed
Length under Head
1/2"
Head Thickness
3/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT128BT
- Zoro #
- G1985140
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Heat Treatment
- Through Hardened
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.0635
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Thin Wall
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Length under Head
- 1/2"
- Head Thickness
- 3/32"
- Overall Length
- 1/2 in
- Inside Dia.
- #52
- Outside Dia. Tolerance
- +0.0016 in /+0.0006 in
- Outside Dia.
- 3/16 in
- Size- Decimal
- #52 (0.0635)
- Drill Size
- #52
- Head Dia.
- 5/16 in
- Size - Decimal
- P - 0.3230
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.