Zoro Homepage

Drill Bushing, Type H, Drill Size No 53

  • Mfr # H104BP

  • Zoro # G6295807


product price: $18.15
/ea

Key Features

Measurement System
Wire
Drill Size
#53
Decimal Equivalent
0.0595
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H104BP
Zoro #
G6295807
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#53
Head Thickness
3/32"
Overall Length
1/4 in
Length under Head
1/4"
Inside Dia.
#53
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#53 (0.0595)
Head Dia.
5/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
5/32 in
Size - Decimal
39/64 in - 0.6094

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.