Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 56

  • Mfr # H105BE

  • Zoro # G6295721


product price: $28.99
/ea

Key Features

Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Thickness
3/32"
Outside Dia.
5/32 in
Size- Decimal
#56 (0.0465)
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105BE
Zoro #
G6295721
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Thickness
3/32"
Outside Dia.
5/32 in
Size- Decimal
#56 (0.0465)
Inside Dia.
#56
Head Dia.
5/16 in
Drill Size
#56
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
5/16"
Overall Length
5/16 in
Size - Decimal
4.00mm - 0.1575

Details

Bushing Head Type
Headed
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Measurement System
Wire
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0465
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.