Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 56

  • Mfr # H108BE

  • Zoro # G6295764


product price: $33.19
/ea

Key Features

Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
5/32 in
Inside Dia.
#56
Drill Size
#56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H108BE
Zoro #
G6295764
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
5/32 in
Inside Dia.
#56
Drill Size
#56
Head Thickness
3/32"
Size- Decimal
#56 (0.0465)
Head Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1/2"
Overall Length
1/2 in
Size - Decimal
#56 - 0.0465

Details

Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Measurement System
Wire
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Decimal Equivalent
0.0465
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.