Zoro Homepage

Drill Bushing, Type H, Drill Size No 57

  • Mfr # H105BB

  • Zoro # G6242546


product price: $28.99
/ea

Key Features

Measurement System
Wire
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105BB
Zoro #
G6242546
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
5/16 in
Length under Head
5/16"
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#57 (0.0430)
Outside Dia.
5/32 in
Overall Length
5/16 in
Inside Dia.
#57
Drill Size
#57
Size - Decimal
4.00mm - 0.1575

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #57

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.