Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 6

  • Mfr # HT2410GF

  • Zoro # G3091551


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Head Dia.
1/2 in
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Finish
High Speed Steel
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2410GF
Zoro #
G3091551
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1/2 in
Head Thickness
3/32"
Drill Size
#6
Size- Decimal
#6 (0.2040)
Inside Dia.
#6
Length under Head
5/8"
Outside Dia.
3/8 in
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
#39 - 0.0995

Details

Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.2040
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Wire
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.