Drill Bushing, Type H, Drill Size No 68
Mfr # H106AN
Zoro # G6242564
product price: $29.79
/eaKey Features
Drill Size
#68
Decimal Equivalent
0.0310
Bushing Head Type
Headed
Hardness
Rc 62-64
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H106AN
Zoro #
G6242564
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Drill Size
#68
Size- Decimal
#68 (0.0310)
Head Thickness
3/32"
Inside Dia.
#68
Length under Head
3/8"
Outside Dia.
5/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
1/4 in
Size - Decimal
#68 - 0.0310
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.