Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size O

  • Mfr # H3228IO

  • Zoro # G9744996


product price: $12.19
/ea

Key Features

Bushing Head Type
Headed
Hardness
Rc 62-64
Head Dia.
39/64 in
Material
52100 Thru Hardened
Inside Dia.
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3228IO
Zoro #
G9744996
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Head Dia.
39/64 in
Inside Dia.
O
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Size- Decimal
O (0.3160)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Drill Size
O
Length under Head
1-3/4"
Size - Decimal
#13 - 0.1850

Details

Bushing Head Type
Headed
Hardness
Rc 62-64
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Measurement System
Letter
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Decimal Equivalent
0.3160
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.