Zoro Homepage

Drill Bushing, Type P, Drill Size 1-7/32

  • Mfr # P11222QB

  • Zoro # G9743815


product price: $13.49
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11222QB
Zoro #
G9743815
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Outside Dia.
1 3/4 in
Drill Size
1 7/32 in
Size- Decimal
1-7/32" (1.2188)
Inside Dia.
1 7/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#36 - 0.1065

Details

Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Head Type
Headless
Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
1.2188
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.