Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 10.5mm

  • Mfr # P4016KJ

  • Zoro # G3084551


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Decimal Equivalent
0.4134
Measurement System
Metric
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4016KJ
Zoro #
G3084551
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
10.50mm (0.4134)
Drill Size
10.50 mm
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1 in
Inside Dia.
10.50 mm
Size - Decimal
1/64 in - 0.0156

Details

Decimal Equivalent
0.4134
Item
Press-Fit Drill Bushing (P)
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.