Zoro Homepage

Drill Bushing, Type P, Drill Size 10mm

  • Mfr # P4022JZ

  • Zoro # G3084341


product price: $8.95
/ea

Key Features

Size- Decimal
10.00mm (0.3937)
Inside Dia.
10.00 mm
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4022JZ
Zoro #
G3084341
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
10.00mm (0.3937)
Inside Dia.
10.00 mm
Drill Size
10.00 mm
Overall Length
1 3/8 in
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Size - Decimal
1/8 in - 0.1250

Details

Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Decimal Equivalent
0.3937
Measurement System
Metric
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.