Zoro Homepage

Drill Bushing, Type P, Drill Size 10mm

  • Mfr # P4822JZ

  • Zoro # G3061068


product price: $8.39
/ea

Key Features

Decimal Equivalent
0.3937
Drill Size
10.00 mm
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4822JZ
Zoro #
G3061068
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
10.00 mm
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
10.00mm (0.3937)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
3/4 in
Inside Dia.
10.00 mm
Size - Decimal
57/64 in - 0.8906

Details

Decimal Equivalent
0.3937
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Measurement System
Metric
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.