Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 11/16 In

  • Mfr # P6422MR

  • Zoro # G3064741


product price: $8.39
/ea

Key Features

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
11/16" (0.6875)
Outside Dia.
1 in
Inside Dia.
11/16 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6422MR
Zoro #
G3064741
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
11/16" (0.6875)
Outside Dia.
1 in
Inside Dia.
11/16 in
Drill Size
11/16 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
5.00mm - 0.1969
Drill Bit Dimension Type
Wire

Details

Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.6875
Finish
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.