Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 11/32 In

  • Mfr # P4822JB

  • Zoro # G3061199


product price: $8.39
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4822JB
Zoro #
G3061199
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Overall Length
1 3/8 in
Size- Decimal
11/32" (0.3438)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
11/32 in
Inside Dia.
11/32 in
Size - Decimal
55/64 in - 0.8594

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3438
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.