Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 11/64 In
- Mfr # PT2010FG
- Zoro # G1832166
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Size- Decimal
11/64" (0.1719)
Outside Dia.
5/16 in
Measurement System
Fractional Inch
Drill Size
11/64 in
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT2010FG
- Zoro #
- G1832166
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Fractional Inch
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.1719
- Finish
- High Speed Steel
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Thin Wall
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Size- Decimal
- 11/64" (0.1719)
- Outside Dia.
- 5/16 in
- Drill Size
- 11/64 in
- Overall Length
- 5/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- 11/64 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- 5/16 in - 0.3125
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.