Zoro Homepage

Drill Bushing, Type P, Drill Size 1/2 In

  • Mfr # SP00003152

  • Zoro # G1988546


product price: $12.15
/ea

Key Features

Hardness
Rc 62-64
Drill Size
1/2 in
Head Material
High Speed Steel
Outside Dia.
5/8 in
Size- Decimal
1/2" (0.5000)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP00003152
Zoro #
G1988546
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drill Size
1/2 in
Outside Dia.
5/8 in
Size- Decimal
1/2" (0.5000)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Inside Dia.
1/2 in
Overall Length
2 1/8 in
Size - Decimal
13/16 in - 0.8125

Details

Hardness
Rc 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Item
Serrated Press-Fit Drill Bushing (SP)
Decimal Equivalent
0.5000
Bushing Code
SP
Head Type
No

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.