Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 13/32 In

  • Mfr # P404KG

  • Zoro # G3069319


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Size- Decimal
13/32" (0.4062)
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P404KG
Zoro #
G3069319
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
13/32" (0.4062)
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
13/32 in
Drill Size
13/32 in
Size - Decimal
31/32 in - 0.9688

Details

Hardness
Rc 62-64
Decimal Equivalent
0.4062
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.