Zoro Homepage

Drill Bushing, Type P, Drill Size 13/32 In

  • Mfr # P4816KG

  • Zoro # G3061418


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Material
52100 Thru Hardened
Size- Decimal
13/32" (0.4062)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
13/32 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4816KG
Zoro #
G3061418
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
13/32" (0.4062)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
13/32 in
Outside Dia.
3/4 in
Drill Size
13/32 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
55/64 in - 0.8594

Details

Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.4062
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.