Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 15/16 In

  • Mfr # P8816OH

  • Zoro # G1985606


product price: $10.69
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Inside Dia.
15/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8816OH
Zoro #
G1985606
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
15/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
15/16 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
15/16" (0.9375)
Outside Dia.
1 3/8 in
Size - Decimal
8.00mm - 0.3150

Details

Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.9375
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.