Zoro Homepage

Drill Bushing, Type P, Drill Size 15/32 In

  • Mfr # P4816LA

  • Zoro # G3061357


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Finish
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Drill Size
15/32 in
Size- Decimal
15/32" (0.4688)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4816LA
Zoro #
G3061357
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
15/32 in
Size- Decimal
15/32" (0.4688)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Inside Dia.
15/32 in
Outside Dia.
3/4 in
Size - Decimal
55/64 in - 0.8594

Details

Finish
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.4688
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.